Zoro Homepage

Fontaine 3 Light Pendant, Rubbed Brass & Clear

  • Mfr # 3035P9-RB

  • Zoro # G205840873


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Length
9"
Number of Lights
3
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035P9-RB
Zoro #
G205840873
UPC #
685659172348
Country of Origin
China

Dimensions

Height
20"
Length
9"
Width
9"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Material
Steel
Dimmable
Yes
Watts
60
Series
Fontaine
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Three cheers for a three-light pendant light that adds chic appeal to kitchens and more. The steel frame boasts a polished nickel finish while a rippled glass shade offers extra visual interest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.