Zoro Homepage

Fontaine 3 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3035-3V-RB

  • Zoro # G205834445


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Length
6"
Housing Finish
Rubbed Brass
Number of Lights
3
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-3V-RB
Zoro #
G205834445
UPC #
685659174595
Country of Origin
China

Dimensions

Height
11.25"
Length
6"
Width
24"
Canopy Dimensions
24 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
3
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Dimmable
Yes
Series
Fontaine
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
100
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Equal parts stylish and functional, this three-light vanity fixture is alluring. The cylindrical glass shade is accented with a ripple texture in a romantic design. Steel construction in a polished nickel finish allows it to pair with many types of decor ranging from farmhouse to modern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.