Zoro Homepage

Fontaine 4 Light Vanity, Brushed Nickel & Clear

  • Mfr # 3035-4V-BN

  • Zoro # G705834686


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Length
6"
Width
34"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-4V-BN
Zoro #
G705834686
UPC #
685659174618
Country of Origin
China

Dimensions

Height
11.25"
Length
6"
Width
34"
Canopy Dimensions
34 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Series
Fontaine
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Equal parts stylish and functional, this three-light vanity fixture is alluring. The cylindrical glass shade is accented with a ripple texture in a romantic design. Steel construction in a rubbed brass finish allows it to pair with many types of decor ranging from farmhouse to modern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.