Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 4 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3035-4V-RB

  • Zoro # G005834638


product price: $502.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Length
6"
Housing Finish
Rubbed Brass
Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-4V-RB
Zoro #
G005834638
UPC #
685659174632
Country of Origin
China

Dimensions

Height
11.25"
Length
6"
Width
34"
Canopy Dimensions
34 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Lamp Watts
100
Series
Fontaine
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Deliver a sophisticated appearance in hallways and bathrooms with a four-way vanity fixture in polished nickel. The rippled texture of the glass shade provides a romantic ambiance, while the cylindrical shape offers an alluring appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.