Fontaine 5 Light Chandelier, Matte Black, 14.5 In W x 15 In H

  • Mfr # 7002P5-5R-MB

  • Zoro # G315558705


product price:  $700.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Number of Lights
5
Width
14.5 in
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002P5-5R-MB
Zoro #
G315558705
UPC #
-
Country of Origin
China

Dimensions

Width
14.5 in
Cord Length
170 in
Length
14.5 in
Height
15 in
Canopy Dimensions
12" L x 12" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Number of Lights
5
Standards
ETL Certified
Shade Material
Glass
Bulb Included
No
Style
Transitional, traditional, coastal, modern, restoration
Collection
Fontaine
Shade Color
Clear Water
Dimmable
Yes
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Bulb Base Type
Medium
Frame Finish
Matte Black
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.