Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 5 Light Linear Chandelier, Matte Black, 44.25 In W

  • Mfr # 7002P5-5L-MB

  • Zoro # G215558645


product price: $742.00
/ea
Free Shipping & Returns

Key Features

Length
44.25 in
Width
5.25 in
Height
15 in
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002P5-5L-MB
Zoro #
G215558645
UPC #
-
Country of Origin
China

Dimensions

Length
44.25 in
Width
5.25 in
Height
15 in
Cord Length
170 in
Canopy Dimensions
42"L x 4.75" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
5
Light Bulb Wattage
60W
Bulb Base Type
Medium
Dimmable
Yes
Bulb Included
No
Standard
ETL Certified
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Shade Material
Glass
Style
Transitional, traditional, coastal, modern, restoration
Shade Color
Clear Water
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Collection
Fontaine
Energy Star Compliant
No

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.