Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 5 Light Vanity, Rubbed Brass & Clear

  • Mfr # 3035-5V-RB

  • Zoro # G005834584


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Length
6"
Housing Finish
Rubbed Brass
Number of Lights
5
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-5V-RB
Zoro #
G005834584
UPC #
685659174670
Country of Origin
China

Dimensions

Height
11.25"
Length
6"
Width
44"
Canopy Dimensions
44 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
5
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Fontaine
Lamp Watts
100
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

This five-light vanity fixture in polished nickel will add a warm and inviting glow to bathrooms and hallways. It is made of steel with a glass shade that boasts a ripple texture that catches the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.