Fontaine 7 Light Linear Chandelier, Rubbed Brass, 56.75 In W

  • Mfr # 7002P5-7L-RB

  • Zoro # G315558750


product price: $1,290.00
/ea
Free Shipping & Returns

Key Features

Length
56.75 in
Width
5.25 in
Height
15 in
Frame Material
Steel
Frame Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002P5-7L-RB
Zoro #
G315558750
UPC #
-
Country of Origin
China

Dimensions

Length
56.75 in
Width
5.25 in
Height
15 in
Cord Length
170 in
Canopy Dimensions
54" L x 4.75" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
7
Light Bulb Wattage
60W
Bulb Base Type
Medium
Dimmable
Yes
Bulb Included
No
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Standard
ETL Certified
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Collection
Fontaine
Sloped Ceiling Compatible
Yes
Shade Color
Clear Water
Energy Star Compliant
No
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.