Zoro Homepage

Forest 1 Light Mini Pendant, Chrome & Chrome

  • Mfr # 917MP12-CH-LED

  • Zoro # G805840709


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
4.75"
Width
4.75"
Number of Lights
1
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED
Zoro #
G805840709
UPC #
685659134018
Country of Origin
China

Dimensions

Height
12"
Length
4.75"
Width
4.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
118 in

Details

Number of Lights
1
Style
Modern
Shade Material
Steel
Item
Mini Pendant
Finish
Chrome
Series
Forest
Standards
ETL/CETL Certified
Watts
5
Lamp Included
Yes
Color Temperature
3000K
CRI
CRI>80
Dimmable
Yes
Material
Steel
Source Lumens
450
Delivered Lumens
240
Rated Location
Damp
Bulb Base
LED-Integrated

Description

Charming and elongated, this metal hanging pendant light dazzles with a brilliant chrome finish. Cast a bright, modern glow from the dimmable light at the end of the clean silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.