Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 1 Light Mini Pendant, Chrome & Chrome

  • Mfr # 917MP24-CH-LED

  • Zoro # G405840734


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
24"
Length
4.75"
Width
4.75"
Number of Lights
1
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-CH-LED
Zoro #
G405840734
UPC #
685659134063
Country of Origin
China

Dimensions

Height
24"
Length
4.75"
Width
4.75"
Cord/Wire Length
118 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Modern
Shade Material
Steel
Item
Mini Pendant
Finish
Chrome
Standards
ETL/CETL Certified
CRI
CRI>80
Lamp Included
Yes
Watts
5
Series
Forest
Material
Steel
Color Temperature
3000K
Dimmable
Yes
Delivered Lumens
240
Bulb Base
LED-Integrated
Source Lumens
450
Rated Location
Damp

Description

Complete with a clean silhouette, this metal hanging pendant light is full of modern details. The elongated frame features a bright chrome finish and dimmable lighting capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.