Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 1 Light Mini Pendant, Matte black & Matt black

  • Mfr # 917MP12-MB-LED

  • Zoro # G205840866


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length
4.75"
Width
4.75"
Number of Lights
1
Style
Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED
Zoro #
G205840866
UPC #
685659134049
Country of Origin
China

Dimensions

Height
12"
Length
4.75"
Width
4.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
118 in

Details

Number of Lights
1
Style
Modern
Shade Material
Steel
Item
Mini Pendant
Finish
Matte black
Watts
5
Color Temperature
3000K
Material
Steel
Standards
ETL/CETL Certified
Lamp Included
Yes
Dimmable
Yes
CRI
CRI>80
Series
Forest
Delivered Lumens
240
Source Lumens
450
Rated Location
Damp
Bulb Base
LED-Integrated
Shade Finish
Matt Black

Description

Deeply hued, the matte black finish of this hanging pendant light is full of elongated charm. Sleek style radiates from the clean, dimmable silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.