Zoro Homepage

Forest 10 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-10LCH

  • Zoro # G505843215


product price: $1,496.00
/ea
Free Shipping & Returns

Key Features

Length
56.5"
Width
4.25"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-10LCH
Zoro #
G505843215
UPC #
685659138603
Country of Origin
China

Dimensions

Length
56.5"
Width
4.25"
Height
12"
Cord/Wire Length
118 in
Canopy Dimensions
56-1/2 in x 4-1/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
10
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Style
Modern
Series
Forest
UL Listed
ETL/CETL Certified
Bulb Included
Yes
Color Temperature
3000K
Rated Location
Damp
Delivered Lumens
2400
Shade Finish
Matte Black
Color Rendering Index
Greater than 80
Source Lumens
4500

Description

Windchime-inspired, this ten-light pendant light is sleek and clean. Create a playful centerpiece with the elongated shapes and rich, matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.