Zoro Homepage

Forest 10 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP24-WH-LED-10LCH

  • Zoro # G605843153


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Length
56.5"
Width
4.25"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-WH-LED-10LCH
Zoro #
G605843153
UPC #
685659138948
Country of Origin
China

Dimensions

Length
56.5"
Width
4.25"
Height
24"
Canopy Dimensions
56-1/2 in x 4-1/4 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
10
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Series
Forest
UL Listed
ETL/CETL Certified
Style
Modern
Bulb Included
Yes
Rated Location
Damp
Color Temperature
3000K
Color Rendering Index
Greater than 80
Delivered Lumens
2400
Source Lumens
4500
Shade Finish
Matte White

Description

Light and bright, this ten-light pendant light oozes crisp sophistication throughout any modern space. Matte white marries streamlined elements to create a clean focal point along any dining room table or kitchen island.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.