Zoro Homepage

Forest 10 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12PBL-LED-10LCH

  • Zoro # G405842998


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Length
56.5"
Width
4.25"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12PBL-LED-10LCH
Zoro #
G405842998
UPC #
685659138481
Country of Origin
China

Dimensions

Length
56.5"
Width
4.25"
Height
12"
Canopy Dimensions
56-1/2 in x 4-1/4 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
10
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Bulb Included
Yes
Style
Modern
Series
Forest
Color Rendering Index
Greater than 80
Color Temperature
3000K
Source Lumens
4500
Delivered Lumens
2400
Rated Location
Damp
Shade Finish
Pearl Black

Description

The reflective pearl black finish from this ten-light pendant light creates a radiant visual. Inspired by windchimes, the open silhouette emits a playful aura of elongated lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.