Zoro Homepage

Forest 10 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24PBL-LED-10LCH

  • Zoro # G005843364


product price: $2,196.00
/ea
Free Shipping & Returns

Key Features

Length
56.5"
Width
4.25"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24PBL-LED-10LCH
Zoro #
G005843364
UPC #
685659139068
Country of Origin
China

Dimensions

Length
56.5"
Width
4.25"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
56-1/2 in x 4-1/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
10
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Style
Modern
Bulb Included
Yes
UL Listed
ETL/CETL Certified
Series
Forest
Shade Finish
Pearl Black
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
2400
Color Temperature
3000K
Source Lumens
4500

Description

Enjoy the elegance of clean, streamlined details with this ten-light pendant light. Rich and radiant, the pearl black finish adds depth while offering a sleek feel to any modern space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.