Forest 11 Light Chandelier, Matte Black, 24 In W x 23.75 In H

  • Mfr # 919MP24-11R-MB-LED

  • Zoro # G715558688


product price:  $2,074.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Standards
ETL Certified
Height
23.75 in
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP24-11R-MB-LED
Zoro #
G715558688
UPC #
-
Country of Origin
China

Dimensions

Height
23.75 in
Cord Length
180 in
Length
24 in
Width
24 in
Canopy Dimensions
24" L x 24" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Standards
ETL Certified
Number of Lights
11
Shade Material
Steel
Bulb Included
Yes
CRI
CRI>80
Collection
Forest
Shade Color
Matte Black
Color Temperature
3000K
Style
Modern
Dimmable
Yes
Location Rating
Damp
Frame Finish
Matte Black
Frame Material
Steel
LED Delivered Lumen
260
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
LED Source Lumen
450
Sloped Ceiling Compatible
Yes
Bulb Base Type
LED-Integrated

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.