Forest 11 Light Chandelier, Modern Gold, 24 In W x 12 In H

  • Mfr # 919MP12-11R-MGLD-LED

  • Zoro # G715558718


product price:  $2,428.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Length
24 in
Cord Length
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP12-11R-MGLD-LED
Zoro #
G715558718
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Cord Length
180 in
Height
12 in
Width
24 in
Canopy Dimensions
24" L x 24" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Style
Modern
Shade Color
Modern Gold
CRI
CRI>80
Bulb Included
Yes
Number of Lights
11
Standards
ETL Certified
Shade Material
Steel
Color Temperature
3000K
Collection
Forest
LED Source Lumen
450
Bulb Base Type
LED-Integrated
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
LED Delivered Lumen
287
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Frame Material
Steel
Frame Finish
Modern Gold

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.