Forest 11 Light Chandelier, Modern Gold, 24 In W x 23.75 In H

  • Mfr # 919MP24-11R-MGLD-LED

  • Zoro # G315558712


product price:  $2,868.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Style
Modern
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP24-11R-MGLD-LED
Zoro #
G315558712
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
23.75 in
Cord Length
180 in
Canopy Dimensions
24" L x 24" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Style
Modern
Number of Lights
11
CRI
CRI>80
Shade Color
Modern Gold
Collection
Forest
Standards
ETL Certified
Shade Material
Steel
Color Temperature
3000K
Bulb Included
Yes
LED Delivered Lumen
287
Frame Finish
Modern Gold
Location Rating
Damp
Frame Material
Steel
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
LED Source Lumen
450
Bulb Base Type
LED-Integrated
Sloped Ceiling Compatible
Yes

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.