Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 11 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP24-CH-LED-11LCH

  • Zoro # G305841978


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Length
24"
Lamp Included
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-CH-LED-11LCH
Zoro #
G305841978
UPC #
685659138856
Country of Origin
China

Dimensions

Length
24"
Width
9.75"
Height
24"
Canopy Dimensions
24 in x 9-3/4 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Housing Material
Steel
Series
Forest
Material
Steel
Dimmable
Yes
Style
Modern
Number of Lights
11
Standards
ETL/CETL Certified
Color Rendering Index
Greater than 80
Source Lumens
4950
Rated Location
Damp
Delivered Lumens
2640
Color Temperature
3000K

Description

Delicate and playful, this eleven-light pendant light boasts a windchime-inspired silhouette. The modern shape is full of clean lines in a bright chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.