Zoro Homepage

Forest 11 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-11LCH

  • Zoro # G405841960


product price: $1,582.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Dimmable
Yes
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-11LCH
Zoro #
G405841960
UPC #
685659138610
Country of Origin
China

Dimensions

Length
24"
Width
9.75"
Height
12"
Cord/Wire Length
118 in
Canopy Dimensions
24 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Dimmable
Yes
Style
Modern
Standards
ETL/CETL Certified
Number of Lights
11
Material
Steel
Housing Material
Steel
Series
Forest
Color Rendering Index
Greater than 80
Color Temperature
3000K
Source Lumens
4950
Rated Location
Damp
Delivered Lumens
2640
Shade Finish
Matte Black

Description

The perfect combination of sophisticated hues and playful design, this eleven-light pendant light is stunning in a bathroom or hallway. Radiate a rich feel with the matte black finish and elongated silhouettes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.