Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 12 Light Pendant, Chrome & Chrome

  • Mfr # 917-6CH-LED-2LCH

  • Zoro # G205840637


product price: $1,396.00
/ea
Free Shipping & Returns

Key Features

Height
24.25"
Length
43.75"
Width
20.25"
Number of Lights
12
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-6CH-LED-2LCH
Zoro #
G205840637
UPC #
685659139372
Country of Origin
China

Dimensions

Height
24.25"
Length
43.75"
Width
20.25"
Canopy Dimensions
26-3/4 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Number of Lights
12
Style
Modern
Shade Material
Steel
Item
Pendant
Finish
Chrome
CRI
CRI>80
Watts
5
Lamp Included
Yes
Dimmable
Yes
Standards
ETL/CETL Certified
Color Temperature
3000K
Series
Forest
Material
Steel
Bulb Base
LED-Integrated
Delivered Lumens
2900
Source Lumens
5400
Rated Location
Damp

Description

Inspired by modern sculptural design, these two chrome hanging pendants impress with sleek lines. Configured in an interesting pattern, the tubed shapes are complete with dimmable LED lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.