Zoro Homepage

Forest 14 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-14LCH

  • Zoro # G105841918


product price: $2,340.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Standards
ETL/CETL Certified
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-14LCH
Zoro #
G105841918
UPC #
685659138283
Country of Origin
China

Dimensions

Length
32.25"
Height
12"
Width
9.75"
Canopy Dimensions
32-1/4 in x 9-3/4 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Standards
ETL/CETL Certified
Style
Modern
Series
Forest
Dimmable
Yes
Lamp Included
Yes
Number of Lights
14
Material
Steel
Color Temperature
3000K
Rated Location
Damp
Delivered Lumens
3360
Color Rendering Index
Greater than 80
Source Lumens
6300

Description

Radiate rich metallic brilliance over a dining room with the quirky details from this fourteen-light pendant light. Craft a charming glow with shiny chrome and elongated shapes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.