Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 14 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12PBL-LED-14LCH

  • Zoro # G905841972


product price: $2,130.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Series
Forest
Dimmable
Yes
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12PBL-LED-14LCH
Zoro #
G905841972
UPC #
685659138504
Country of Origin
China

Dimensions

Width
9.75"
Length
32.25"
Height
12"
Canopy Dimensions
32-1/4 in x 9-3/4 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Dimmable
Yes
Lamp Included
Yes
Style
Modern
Standards
ETL/CETL Certified
Material
Steel
Number of Lights
14
Housing Material
Steel
Color Rendering Index
Greater than 80
Source Lumens
6300
Color Temperature
3000K
Delivered Lumens
3360
Rated Location
Damp
Shade Finish
Pearl Black

Description

Rich hues marry sleek lines in this fourteen-light pendant light. Pearl black sleekens the clean shape of streamlined style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.