Zoro Homepage

Forest 17 Light Linear Chandelier, Matte Black, 42 In W

  • Mfr # 919MP24-17L-MB-LED

  • Zoro # G115558547


product price: $3,034.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Width
18 in
Frame Material
Steel
Frame Finish
Matte Black
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP24-17L-MB-LED
Zoro #
G115558547
UPC #
-
Country of Origin
China

Dimensions

Length
42 in
Width
18 in
Height
23.75 in
Cord Length
180 in
Canopy Dimensions
42" L x 18" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
17
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Standard
ETL Certified
Color Temperature
3000K
Style
Modern
Bulb Included
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Shade Material
Steel
Shade Color
Matte Black
LED Source Lumen
450
CRI
CRI>80
Energy Star Compliant
No
Location Rating
Damp
Collection
Forest
Sloped Ceiling Compatible
Yes
LED Delivered Lumen
260

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.