Zoro Homepage

Forest 2 Light Island/Billiard, Brushed Nickel & Matte Black

  • Mfr # 917MP12-MB-LED-2LBN

  • Zoro # G205843232


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
4.5"
Height
12"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-2LBN
Zoro #
G205843232
UPC #
685659138658
Country of Origin
China

Dimensions

Length
30"
Width
4.5"
Height
12"
Canopy Dimensions
30 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
2
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Bulb Included
Yes
Series
Forest
Style
Modern
Rated Location
Damp
Color Temperature
3000K
Shade Finish
Matte Black
Color Rendering Index
Greater than 80
Source Lumens
900
Delivered Lumens
480

Description

Make a bold statement with the windchime-inspired silhouette of this two-light pendant light. Full of delicate details in matte black, the elongated lines and soft glow marry to create an eye-catching visual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.