Zoro Homepage

Forest 2 Light Island/Billiard, Brushed Nickel & Matte Black

  • Mfr # 917MP24-MB-LED-2LBN

  • Zoro # G205843348


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
4.5"
Height
24"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-2LBN
Zoro #
G205843348
UPC #
685659139235
Country of Origin
China

Dimensions

Length
30"
Width
4.5"
Height
24"
Canopy Dimensions
30 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
2
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Series
Forest
Style
Modern
Bulb Included
Yes
Color Rendering Index
Greater than 80
Rated Location
Damp
Source Lumens
900
Delivered Lumens
480
Shade Finish
Matte Black
Color Temperature
3000K

Description

Delicate details and an open silhouette make this two-light pendant light a charming addition to any modern hallway. Elongated lines in matte black reveal soft lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.