Zoro Homepage

Forest 2 Light Island/Billiard, Brushed Nickel & Matte White

  • Mfr # 917MP12-WH-LED-2LBN

  • Zoro # G105843400


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
4.5"
Height
12"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-2LBN
Zoro #
G105843400
UPC #
685659138412
Country of Origin
China

Dimensions

Length
30"
Width
4.5"
Height
12"
Canopy Dimensions
30 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
2
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Series
Forest
Style
Modern
UL Listed
ETL/CETL Certified
Bulb Included
Yes
Rated Location
Damp
Color Temperature
3000K
Source Lumens
900
Color Rendering Index
Greater than 80
Shade Finish
Matte White
Delivered Lumens
480

Description

Matte white from this two-light pendant light offers a crisp feel in any space. The open frame is full of elongated lines and sophisticated simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.