Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 2 Light Island/Billiard, Brushed Nickel & Pearl Black

  • Mfr # 917MP24-PBL-LED-2LBN

  • Zoro # G305843118


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
4.5"
Height
24"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED-2LBN
Zoro #
G305843118
UPC #
685659139112
Country of Origin
China

Dimensions

Length
30"
Width
4.5"
Height
24"
Canopy Dimensions
30 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
2
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Bulb Included
Yes
UL Listed
ETL/CETL Certified
Style
Modern
Series
Forest
Color Rendering Index
Greater than 80
Color Temperature
3000K
Rated Location
Damp
Source Lumens
900
Delivered Lumens
480
Shade Finish
Pearl Black

Description

Craft a delicate aura in any bathroom or hallway with the sleek lines from this two-light pendant light. Radiate softly from the bold pearl black hue and gentle design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.