Zoro Homepage

Forest 2 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-2LCH

  • Zoro # G805843205


product price: $456.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
4.5"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-2LCH
Zoro #
G805843205
UPC #
685659138634
Country of Origin
China

Dimensions

Length
30"
Width
4.5"
Height
12"
Canopy Dimensions
30 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
2
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Bulb Included
Yes
Style
Modern
Series
Forest
UL Listed
ETL/CETL Certified
Color Rendering Index
Greater than 80
Color Temperature
3000K
Rated Location
Damp
Shade Finish
Matte Black
Source Lumens
900
Delivered Lumens
480

Description

Full of modern charm, this two-light pendant light features a windchime-inspired silhouette. Elongated lines in a matte black finish cast a soft glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.