Zoro Homepage

Forest 2 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP24-MB-LED-2LCH

  • Zoro # G005843357


product price: $492.00
/ea
Free Shipping & Returns

Key Features

Length
30"
Width
4.5"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-2LCH
Zoro #
G005843357
UPC #
685659139211
Country of Origin
China

Dimensions

Length
30"
Width
4.5"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
30 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
2
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Style
Modern
Bulb Included
Yes
Series
Forest
Color Rendering Index
Greater than 80
Shade Finish
Matte Black
Rated Location
Damp
Color Temperature
3000K
Delivered Lumens
480
Source Lumens
900

Description

Craft a soft glow in a guest bathroom with this two-light pendant light. Streamlined and elongated, the clean lines of the silhouette are sleekened with a matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.