Zoro Homepage

Forest 2 Light Wall Sconce, Chrome & Chrome

  • Mfr # 917S-CH-LED

  • Zoro # G505841112


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
3"
Dimmable
Yes
Finish
Chrome
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917S-CH-LED
Zoro #
G505841112
UPC #
685659134124
Country of Origin
China

Dimensions

Height
14"
Width
3"
Length
3"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
ETL/CETL Certified
Housing Material
Steel
Lamp Included
Yes
Lamp Watts
5
Series
Forest
Style
Modern
Source Lumens
900
Color Rendering Index
Greater than 80
Bulb Base
LED-Integrated
Delivered Lumens
500
Color Temperature
3000K
Number of Lights
2
Rated Location
Damp
Frame Material
Steel

Description

Sleeken a stylish space with the cylindrical silhouette of this metal wall sconce. Radiant chrome creates a beaming glow that is dimmable for any activity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.