Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 23 Light Linear Chandelier, Brushed Nickel, 54 In W

  • Mfr # 919MP24-23L-BN-LED

  • Zoro # G115558592


product price: $5,120.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Width
18 in
Frame Material
Steel
Frame Finish
Brushed Nickel
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP24-23L-BN-LED
Zoro #
G115558592
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Width
18 in
Height
23.75 in
Cord Length
180 in
Canopy Dimensions
54" L x 18" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
23
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Color Temperature
3000K
Shade Material
Steel
Bulb Included
Yes
Standard
ETL Certified
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Style
Modern
Energy Star Compliant
No
LED Delivered Lumen
306
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Collection
Forest
Shade Color
Brushed Nickel
LED Source Lumen
450
CRI
CRI>80

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.