Zoro Homepage

Forest 23 Light Linear Chandelier, Matte Black, 54 In W

  • Mfr # 919MP12-23L-MB-LED

  • Zoro # G215558584


product price: $3,852.00
/ea
Free Shipping & Returns

Key Features

Length
54 in
Width
18 in
Frame Material
Steel
Frame Finish
Matte Black
Light Bulb Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP12-23L-MB-LED
Zoro #
G215558584
UPC #
-
Country of Origin
China

Dimensions

Length
54 in
Width
18 in
Height
12 in
Cord Length
180 in
Canopy Dimensions
54" L x 18" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
23
Light Bulb Wattage
5W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Bulb Included
Yes
Standard
ETL Certified
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Color Temperature
3000K
Shade Material
Steel
Style
Modern
Location Rating
Damp
Energy Star Compliant
No
Collection
Forest
Sloped Ceiling Compatible
Yes
Shade Color
Matte Black
LED Delivered Lumen
260
LED Source Lumen
450
CRI
CRI>80

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.