Forest 27 Light Chandelier, Brushed Nickel, 36 In W x 12 In H

  • Mfr # 919MP12-27R-BN-LED

  • Zoro # G115558615


product price:  $5,508.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Number of Lights
27
Collection
Forest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP12-27R-BN-LED
Zoro #
G115558615
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Height
12 in
Cord Length
180 in
Width
36 in
Canopy Dimensions
36" L x 36" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Dimmable
Yes
Number of Lights
27
Collection
Forest
Shade Material
Steel
Standards
ETL Certified
Color Temperature
3000K
CRI
CRI>80
Bulb Included
Yes
Shade Color
Brushed Nickel
Style
Modern
LED Delivered Lumen
306
Location Rating
Damp
LED Source Lumen
450
Frame Material
Steel
Bulb Base Type
LED-Integrated
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Finish
Brushed Nickel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.