Forest 27 Light Chandelier, Brushed Nickel, 36 In W x 23.75 In H

  • Mfr # 919MP24-27R-BN-LED

  • Zoro # G215558577


product price:  $6,426.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Collection
Forest
Dimmable
Yes
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP24-27R-BN-LED
Zoro #
G215558577
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Height
23.75 in
Length
36 in
Cord Length
180 in
Canopy Dimensions
36" L x 36" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Collection
Forest
Dimmable
Yes
Shade Material
Steel
Standards
ETL Certified
Number of Lights
27
Color Temperature
3000K
Style
Modern
CRI
CRI>80
Bulb Included
Yes
Shade Color
Brushed Nickel
Bulb Base Type
LED-Integrated
LED Delivered Lumen
306
Frame Finish
Brushed Nickel
LED Source Lumen
450
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.