Zoro Homepage

Forest 3 Light Island/Billiard, Brushed Nickel & Matte White

  • Mfr # 917MP12-WH-LED-3LBN

  • Zoro # G305843392


product price: $654.00
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
4.5"
Height
12"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-3LBN
Zoro #
G305843392
UPC #
685659138429
Country of Origin
China

Dimensions

Length
46"
Width
4.5"
Height
12"
Canopy Dimensions
46 in x 4-1/2 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Series
Forest
Style
Modern
Bulb Included
Yes
Source Lumens
1350
Rated Location
Damp
Color Temperature
3000K
Delivered Lumens
720
Color Rendering Index
Greater than 80
Shade Finish
Matte White

Description

Simple in style, this three-light pendant light features a windchime-inspired silhouette. Crisp and clean, the elongated lines are streamlined by a matte white finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.