Zoro Homepage

Forest 3 Light Island/Billiard, Chrome & Brushed Nickel

  • Mfr # 917MP24-BN-LED-3LCH

  • Zoro # G905843198


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
4.5"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-BN-LED-3LCH
Zoro #
G905843198
UPC #
685659139341
Country of Origin
China

Dimensions

Length
46"
Width
4.5"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
3
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Style
Modern
Series
Forest
Bulb Included
Yes
UL Listed
ETL/CETL Certified
Shade Finish
Brushed Nickel
Color Temperature
3000K
Color Rendering Index
Greater than 80
Delivered Lumens
720
Source Lumens
1350
Rated Location
Damp

Description

This three-light pendant light looks great in a modern bathroom. The brushed nickel finish streamlines the sleek, windchime-inspired silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.