Zoro Homepage

Forest 3 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-3LCH

  • Zoro # G905843006


product price: $720.00
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
4.5"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-3LCH
Zoro #
G905843006
UPC #
685659138306
Country of Origin
China

Dimensions

Length
46"
Width
4.5"
Height
12"
Cord/Wire Length
118 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
3
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Style
Modern
UL Listed
ETL/CETL Certified
Bulb Included
Yes
Series
Forest
Color Temperature
3000K
Source Lumens
1350
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
720

Description

Bright metallic brilliance from this three-light pendant light adds instant elevation. The chrome finish creates a stunning visual, full of soft lighting and elongated lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.