Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 3 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP12-WH-LED-3LCH

  • Zoro # G405843353


product price: $654.00
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
4.5"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-3LCH
Zoro #
G405843353
UPC #
685659138405
Country of Origin
China

Dimensions

Length
46"
Width
4.5"
Height
12"
Cord/Wire Length
118 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
3
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Series
Forest
Bulb Included
Yes
Style
Modern
Shade Finish
Matte White
Delivered Lumens
720
Color Temperature
3000K
Source Lumens
1350
Rated Location
Damp
Color Rendering Index
Greater than 80

Description

Full of clean lines, the matte white finish from this three-light pendant light creates a sleek visual. Complete with a soft glow, the windchime-inspired silhouette boasts airy modern style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.