Zoro Homepage

Forest 3 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24-PBL-LED-3LCH

  • Zoro # G505843000


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
4.5"
Height
24"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED-3LCH
Zoro #
G505843000
UPC #
685659139105
Country of Origin
China

Dimensions

Length
46"
Width
4.5"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
3
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Style
Modern
Bulb Included
Yes
UL Listed
ETL/CETL Certified
Series
Forest
Color Rendering Index
Greater than 80
Color Temperature
3000K
Shade Finish
Pearl Black
Rated Location
Damp
Source Lumens
1350
Delivered Lumens
720

Description

Clean and open, the modern silhouette of this three-light pendant light looks stunning in a dining room. Pearl black offers a rich and deep streamlined effect over the clean lines of the frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.