Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 4 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-4SCH

  • Zoro # G205841948


product price: $688.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Series
Forest
Lamp Included
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917MP12-CH-LED-4SCH
Zoro #
G205841948
UPC #
685659138214
Country of Origin
China

Dimensions

Height
12"
Length
9.5"
Width
9.5"
Cord/Wire Length
118 in
Canopy Dimensions
9-1/2 in x 9-1/2 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Lamp Included
Yes
Housing Material
Steel
Standards
ETL/CETL Certified
Number of Lights
4
Dimmable
Yes
Style
Modern
Material
Steel
Color Temperature
3000K
Delivered Lumens
960
Rated Location
Damp
Source Lumens
1800
Color Rendering Index
Greater than 80

Description

The elongated lines from this four-light pendant light create a radiant focal point. Brilliant and shiny, the chrome finish adds an extra layer of sleekness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.