Zoro Homepage

Forest 4 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP24-CH-LED-4SCH

  • Zoro # G805841911


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Height
24"
Dimmable
Yes
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-CH-LED-4SCH
Zoro #
G805841911
UPC #
685659138795
Country of Origin
China

Dimensions

Height
24"
Width
9.5"
Length
9.5"
Canopy Dimensions
9-1/2 in x 9-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Housing Material
Steel
Material
Steel
Standards
ETL/CETL Certified
Number of Lights
4
Series
Forest
Style
Modern
Lamp Included
Yes
Source Lumens
1800
Rated Location
Damp
Color Temperature
3000K
Delivered Lumens
960
Color Rendering Index
Greater than 80

Description

The windchime-inspired frame on this four-light pendant light is elevated with sleek lines and metallic radiance. Create a stylish focal point with a sleek chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.