Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 4 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP24-MB-LED-4SCH

  • Zoro # G805841959


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Standards
ETL/CETL Certified
Width
9.5"
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED-4SCH
Zoro #
G805841959
UPC #
685659139136
Country of Origin
China

Dimensions

Width
9.5"
Height
24"
Length
9.5"
Canopy Dimensions
9-1/2 in x 9-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Standards
ETL/CETL Certified
Number of Lights
4
Material
Steel
Series
Forest
Style
Modern
Lamp Included
Yes
Dimmable
Yes
Housing Material
Steel
Source Lumens
1800
Color Temperature
3000K
Delivered Lumens
960
Shade Finish
Matte Black
Rated Location
Damp
Color Rendering Index
Greater than 80

Description

Add an interesting visual to a modern space with the windchime-inspired silhouette of this four-light pendant light. Elongated and contemporary, a sleek black finish streamlines while adding up-to-date style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.