Zoro Homepage

Forest 4 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP12-WH-LED-4SCH

  • Zoro # G605841876


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Height
12"
Series
Forest
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-WH-LED-4SCH
Zoro #
G605841876
UPC #
685659138313
Country of Origin
China

Dimensions

Height
12"
Length
9.5"
Width
9.5"
Canopy Dimensions
9-1/2 in x 9-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Material
Steel
Standards
ETL/CETL Certified
Lamp Included
Yes
Style
Modern
Housing Material
Steel
Number of Lights
4
Dimmable
Yes
Rated Location
Damp
Source Lumens
1800
Shade Finish
Matte White
Delivered Lumens
960
Color Rendering Index
Greater than 80
Color Temperature
3000K

Description

Crafted with elegance in mind, this four-light pendant light is complete with a sleek, crisp finish and clean lines. Matte white brightens up modern spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.