Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 4 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12-PBL-LED-4SCH

  • Zoro # G405841915


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Style
Modern
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-PBL-LED-4SCH
Zoro #
G405841915
UPC #
685659138436
Country of Origin
China

Dimensions

Height
12"
Length
9.5"
Width
9.5"
Cord/Wire Length
118 in
Canopy Dimensions
9-1/2 in x 9-1/2 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Style
Modern
Material
Steel
Standards
ETL/CETL Certified
Number of Lights
4
Dimmable
Yes
Lamp Included
Yes
Series
Forest
Delivered Lumens
960
Color Rendering Index
Greater than 80
Source Lumens
1800
Color Temperature
3000K
Rated Location
Damp
Shade Finish
Pearl Black

Description

Sleek and clean lines from this four-light pendant light add sophistication to any bathroom or hallway. Radiate with a reflective pearl black finish and elongated lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.