Zoro Homepage

Forest 4 Light Island/Billiard, Matte Black

  • Mfr # 917MP12-MB-LED-4SCH

  • Zoro # G505841884


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Matte Black
Housing Material
Steel
Number of Lights
4
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-4SCH
Zoro #
G505841884
UPC #
685659138559
Country of Origin
China

Dimensions

Length
9.5"
Height
12"
Width
9.5"
Cord/Wire Length
118 in
Canopy Dimensions
9-1/2 in x 9-1/2 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Matte Black
Housing Material
Steel
Number of Lights
4
Standards
ETL/CETL Certified
Lamp Included
Yes
Dimmable
Yes
Style
Modern
Color
Matte Black
Series
Forest
Material
Steel
Rated Location
Damp
Delivered Lumens
960
Source Lumens
1800
Color Rendering Index
Greater than 80
Color Temperature
3000K

Description

Dress up a modern bathroom with the elongated style of this four-light pendant light. Featuring a windchime-inspired silhouette, the clean lines boast a matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.