Forest 5 Light Chandelier, Matte Black, 12 In W x 23.75 In H

  • Mfr # 919MP24-5R-MB-LED

  • Zoro # G415558575


product price:  $890.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Height
23.75 in
Shade Color
Matte Black
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP24-5R-MB-LED
Zoro #
G415558575
UPC #
-
Country of Origin
China

Dimensions

Height
23.75 in
Length
12 in
Width
12 in
Cord Length
180 in
Canopy Dimensions
12" L x 12" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
Shade Color
Matte Black
Dimmable
Yes
Bulb Included
Yes
Standards
ETL Certified
Color Temperature
3000K
Collection
Forest
Shade Material
Steel
Style
Modern
CRI
CRI>80
Number of Lights
5
Sloped Ceiling Compatible
Yes
Location Rating
Damp
LED Source Lumen
450
Bulb Base Type
LED-Integrated
Frame Material
Steel
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Finish
Matte Black
LED Delivered Lumen
260

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.