Forest 5 Light Chandelier, Modern Gold, 12 In W x 23.75 In H

  • Mfr # 919MP24-5R-MGLD-LED

  • Zoro # G215558539


product price:  $1,248.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
CRI
CRI>80
Standards
ETL Certified
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919MP24-5R-MGLD-LED
Zoro #
G215558539
UPC #
-
Country of Origin
China

Dimensions

Cord Length
180 in
Length
12 in
Width
12 in
Height
23.75 in
Canopy Dimensions
12" L x 12" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
CRI
CRI>80
Standards
ETL Certified
Style
Modern
Number of Lights
5
Collection
Forest
Shade Color
Modern Gold
Color Temperature
3000K
Dimmable
Yes
Bulb Included
Yes
Shade Material
Steel
Bulb Base Type
LED-Integrated
Frame Material
Steel
LED Source Lumen
450
Frame Finish
Modern Gold
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
LED Delivered Lumen
287
Sloped Ceiling Compatible
Yes
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.