Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-5RCH

  • Zoro # G005841902


product price: $862.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Height
12"
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-5RCH
Zoro #
G005841902
UPC #
685659138221
Country of Origin
China

Dimensions

Height
12"
Length
13.5"
Width
13.5"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Dimmable
Yes
Style
Modern
Standards
ETL/CETL Certified
Lamp Included
Yes
Series
Forest
Housing Material
Steel
Number of Lights
5
Material
Steel
Delivered Lumens
1200
Color Rendering Index
Greater than 80
Rated Location
Damp
Color Temperature
3000K
Source Lumens
2250

Description

Sleek lines from this five-light pendant light marry a rounded base. Chrome radiates throughout any space, adding depth to a modern motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.