Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Matte Black

  • Mfr # 917MP12-MB-LED-5RCH

  • Zoro # G205841924


product price: $752.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Series
Forest
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-MB-LED-5RCH
Zoro #
G205841924
UPC #
685659138566
Country of Origin
China

Dimensions

Length
13.5"
Height
12"
Width
13.5"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Series
Forest
Number of Lights
5
Style
Modern
Standards
ETL/CETL Certified
Material
Steel
Dimmable
Yes
Lamp Included
Yes
Color Rendering Index
Greater than 80
Rated Location
Damp
Color Temperature
3000K
Shade Finish
Matte Black
Source Lumens
2250
Delivered Lumens
1200

Description

Create a beautiful focal point with this five-light pendant light in matte black. Stylish and elongated, this elegant fixture is crisp and clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.